Specifications
Dimensions
- Inlet Port Size1/4 in
- Weight1.7746 lbs
Details
- Adjuster TypeKnob
- Backflow FunctionBuilt-In Relieving
- Inlet Port TypeNPT
- Relief FunctionRelieving
- Series/SystemVFS3000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)