Motion
CDBA2F40-75J-HN

SMC CORP OF AMERICA
CDBA2F40-75J-HN

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #03215956
MFR #CDBA2F40-75J-HN
Price$196.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F40-75J-HN

Tie Rod Cylinder, Bore Size 40 Mm
Mi Item #03215956
MFR #CDBA2F40-75J-HN

Mfr description
CDBA2F40-75J-HN END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.10/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Overall Height
    1.5750 in, 40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    J-HN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Rear
  • Locking Position
    Retracted
  • Magnet
    Built-in
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Options Included
    Air Cushion, End Lock, Magnetic Piston, Rod Boot
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    Yes
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CA2
  • Special Applications
    Position Holding
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)