Motion
CDJ2RA16-15R-A-X650

SMC CORP OF AMERICA
CDJ2RA16-15R-A-X650

CDJ2RA16-15R-A-X650
Mi Item #03216054
MFR #CDJ2RA16-15R-A-X650
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2RA16-15R-A-X650

CDJ2RA16-15R-A-X650
Mi Item #03216054
MFR #CDJ2RA16-15R-A-X650

Mfr description
CDJ2RA16-15R-A-X650 CYL, RND BODY, RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    A-X650
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Piston Action
    Spring Return
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)