Overview
Mfr description
CDQP2B12-15DC COMPACT CYLINDER, CQ2
- Compact, double acting, single rod, axial piping
- Bore size (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke (mm): 5 through 100
- Port thread types: Rc, NPT, G
- Auto switch capable
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke15 mm
- Piston ActionDouble-Acting
- Cylinder SeriesCQ2
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data