Motion
CDQSB25-75DC-X271

SMC CORP OF AMERICA
CDQSB25-75DC-X271

CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #03216292
MFR #CDQSB25-75DC-X271
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB25-75DC-X271

CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #03216292
MFR #CDQSB25-75DC-X271

Mfr description
CDQSB25-75DC-X271 CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Number Of Auto Switches
    2
  • Options
    Fluororubber Seals
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)