Specifications
Dimensions
- Body Size50 mm
Details
- MagnetYes
- Mount TypeBasic
Overview
Mfr description
CDRB1BW50-190S-T79L ACTUATOR, ROTARY,
- New Style rotary actuator, vane type
- Compact, space saving body
- Direct mount applications possible
- Highly reliable
- Body side and axial direction ports
- Unrestricted auto switch mounting positions