Motion
CDRB2BW30-90D

SMC CORP OF AMERICA
CDRB2BW30-90D

Rotary Double Vane Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 30 mm Body Size
Mi Item #03216323
MFR #CDRB2BW30-90D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB2BW30-90D

Rotary Double Vane Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 30 mm Body Size
Mi Item #03216323
MFR #CDRB2BW30-90D

Mfr description
CDRB2BW30-90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    30 mm
  • Overall Height
    93 mm
  • Overall Width
    50 mm
  • Port 1 Size/Type
    M5 x 0.8 Female

Details

  • Actuator Type
    Rotary Double Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Maximum Axial Force
    25 N
  • Maximum Radial Force
    30 N
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Options Included
    Magnetized
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.04 to 0.3 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)