Overview
Mfr description
CDRQ2BS20-180C-M9BVZ
- Low profile
- Both single shaft and double shaft are available in all sizes
- 2 auto switches are mountable on the same side
- Rotating angle adjusting range: 350° to 370°
- Options include magnet, shaft type, port thread style, and air cushion
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data