Overview
Mfr description
CDU10-10D-XC22 CYL, FREE MT
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke10 mm
- OptionsFluorine Rubber Seals
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data