Overview
Mfr description
CDU16-10S CYL, FREE MT, SGL/ACT
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 15mm
- Spring return, spring extend
- Space saving
- Auto switch capable
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke10 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data