Motion
CDU16-5D-XC22

SMC CORP OF AMERICA
CDU16-5D-XC22

Compact Cylinder, Bore Size 16 mm, Stroke 5 mm
Mi Item #03216341
MFR #CDU16-5D-XC22
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU16-5D-XC22

Compact Cylinder, Bore Size 16 mm, Stroke 5 mm
Mi Item #03216341
MFR #CDU16-5D-XC22

Mfr description
CDU16-5D-XC22 CYL, FREE MT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC22
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Options
    Fluorine Rubber Seals
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)