Overview
Mfr description
CDU20-20D-XC22
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Stroke20 mm
- Auto-SwitchA93 - Reed, DC Volt, AC Volt, LED, Horizontal
- Cylinder SeriesCU
- Lead Wire LengthL - (3 m)
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data