Overview
Mfr description
CDU20-60D CYL, FREE MT, DBL/ACT
- Bore sizes from 6mm to 32mm available
- Stroke lengths up to 100mm
- Any surfaces can be used for mounting
- Space saving
- Auto switch capable
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke60 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- Manufacturer Product Page
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data