Overview
Mfr description
CDU25-20D-X1430 CYL, FREE MT. DBL/ACT
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke20 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data