Overview
Mfr description
CDU6-5D-XC22
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Stroke5 mm
- OptionsFluorine Rubber Seals
- Cylinder SeriesCU
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data