Motion
CLG1FA40-100-D

SMC CORP OF AMERICA
CLG1FA40-100-D

CLG1FA40-100-D
Mi Item #03216416
MFR #CLG1FA40-100-D
Price$425.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLG1FA40-100-D

CLG1FA40-100-D
Mi Item #03216416
MFR #CLG1FA40-100-D

Mfr description
CLG1FA40-100-D
  • Fine lock cylinder, CLG1 series
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non-lube Air Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    D
  • Lock Starting Pressure
    0.25 MPa
  • Lock Type
    Spring Air Pressure Lock
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    1 to 0.08 MPa
  • Options Included
    Air Pressure Lock, Non-Lube Air Cushion, Spring
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Fine Lock
  • Series
    CLG1
  • Special Applications
    Fine Lock
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)