Motion
CQ2WB16-PS
Compact Cylinder With Mounting, Bore Size
MI ITEM #03216454
MFR #CQ2WB16-PS
Price$5.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
MI ITEM #03216454
MFR #CQ2WB16-PS

Mfr description
CQ2WB16-PS CYL, COMPACT, DBL ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Cylinder Size
    16 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Double End Rod
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PS
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Double End Rod
  • Options Included
    Double Rod End
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Seal Kit
    CQ2WB16-PS
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)