Motion
CQSB20-5D-XC9

SMC CORP OF AMERICA
CQSB20-5D-XC9

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #03216461
MFR #CQSB20-5D-XC9
Price$46.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQSB20-5D-XC9

CQS COMPACT CYLINDER with 20 mm Bore Size
Mi Item #03216461
MFR #CQSB20-5D-XC9

Mfr description
CQSB20-5D-XC9 CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.40/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    5 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Retract
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC9
  • Manufacturer Catalog
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Options
    Adjustable Stroke Cylinder/Adjustable Retraction Type
  • Piston Action
    Single Rod
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)