Overview
Mfr description
CQSB20-XB6-PS KIT, SEAL
Specifications
- Compact Cylinder TypeStandard
- Country of OriginUS
- Auto-SwitchH7C - Solid State, General Purpose, 2 Wire, Connector
- Cylinder SeriesCQS
- Manufacturer Catalog
- Number Of Auto Switches2
- Cylinder Size20 mm
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data