Motion
CRB1BW50-90S
Rotary Actuator No Magnet Body Size 50 mm Basic Mounting
Mi Item #03216468
MFR #CRB1BW50-90S
Price$190.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator No Magnet Body Size 50 mm Basic Mounting
Mi Item #03216468
MFR #CRB1BW50-90S

Mfr description
CRB1BW50-90S ACTUATOR, ROTARY, MINI/VANE
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.28/each

Specifications

Dimensions

  • Body Size
    50 mm
  • Overall Height
    67 mm
  • Overall Length
    129 mm
  • Overall Width
    78 mm
  • Port 1 Size/Type
    1/8 Female BSPT

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber Bumper
  • Magnet
    None
  • Maximum Axial Force
    196 N
  • Maximum Radial Force
    245 N
  • Mount Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)