Motion
CU10-30D-XB6
Compact Air Cylinder - Free Mount Type, 10 mm Bore, 30 mm Stroke
Mi Item #03216470
MFR #CU10-30D-XB6
Price$32.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Free Mount Type, 10 mm Bore, 30 mm Stroke
Mi Item #03216470
MFR #CU10-30D-XB6

Mfr description
CU10-30D-XB6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.30/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Options
    Heat Resistant
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)