Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- BearingsBall Bearing
- Bracket 1Combo
- Cylinder StyleGuided
- Guide TypeDual Rod
- Mounting TypeCombo
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Rod TypeDouble Rod
- TypeGuide Cylinder
Overview
Mfr description
CXSL32-125-XB11 CYL, GUIDE, DUAL ROD,