Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- BearingsSlide Bearing
- Body TypeSlide Table
- Bracket 1Platform
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Mounting TypePlatform
- Product TypeGuided Air Cylinders
- SeriesCXT
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)