Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- BearingsSlide Bearing
- Country of OriginJP
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Product TypeRodless Air Cylinders
- SeriesCY1
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)