Motion
D-F7BVL-236
Pneumatic Auto Switch - 2 Wire Electrical Connection
Mi Item #03216526
MFR #D-F7BVL-236
Price$48.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - 2 Wire Electrical Connection
Mi Item #03216526
MFR #D-F7BVL-236

Mfr description
D-F7BVL-236 AUTO-SWITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.75/each

Specifications

Dimensions

  • Maximum Load Current
    150 mA
  • Minimum Load Voltage
    10 V

Details

  • Electrical Connection
    2 Wire
  • Input Specification
    24 V DC (10 to 28 V)
  • Maximum Load Voltage
    28 V
  • Output Specification
    2 Wire Solid State
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)