Motion
D-H7BL-61
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection
Mi Item #03216529
MFR #D-H7BL-61
Price$44.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Band Mounting Type, Lead Wire Electrical Connection
Mi Item #03216529
MFR #D-H7BL-61

Mfr description
D-H7BL-61 INLINE SOLID 2 WIRE BAND
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.37/each

Specifications

Dimensions

  • Weight
    136 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Mounting Type
    Band
  • Output Specification
    2 Wire
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)