Motion
D-M5BL
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection
Mi Item #03216530
MFR #D-M5BL
Price$45.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Lead Wire Electrical Connection
Mi Item #03216530
MFR #D-M5BL

Mfr description
D-M5BL INLINE SOLID 2 WIRE DIRECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.12/each

Specifications

Dimensions

  • Weight
    123 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Mounting Type
    Direct
  • Output Specification
    2 Wire
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)