Motion
D-M5BWL
Inline Solid 2 Wire Direct
Mi Item #03216531
MFR #D-M5BWL
Price$53.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Solid 2 Wire Direct
Mi Item #03216531
MFR #D-M5BWL

Mfr description
D-M5BWL INLINE SOLID 2 WIRE DIRECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.30/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    9 mm
  • Overall Length
    40.6 mm
  • Overall Width
    16 mm
  • Weight
    122 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    3m Lead Wire
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, JIS C 0920
  • Switch Action
    2-Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)