Motion
EB100-005N
Industrial Filter Element - 5 μm, 9.8000 in
Mi Item #03216538
MFR #EB100-005N
Price$321.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 5 μm, 9.8000 in
Mi Item #03216538
MFR #EB100-005N

Mfr description
EB100-005N FILTER ELEMENT
  • Sintered metal elements: bronze, stainless steel 316
  • Outstanding mechanical strength, heat resistance and chemical resistance
  • High filtration accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.97/each

Specifications

Dimensions

  • Element Length
    9.8000 in
  • Filter Size
    100
  • Overall Length
    9.8000 in
  • Overall Width
    2.5590 in
  • Weight
    2.19 lbs

Details

  • Additional Details
    heat resistance and chemical resistance
  • Body Material
    Bronze
  • Country of Origin
    JP
  • Element Material
    Bronze
  • Element Type
    Sintered
  • Filter Material
    Sintered Bronze
  • Filter Rating
    5 μm
  • Filter Type
    Industrial Filter
  • Material
    Bronze
  • Media Material
    Sintered Bronze
  • Media Type
    Sintered Bronze
  • Micron Rating
    5 µm
  • Seal Material
    N (NBR)
  • Series
    E
  • Standards Met
    RoHS
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)