Motion
ED801S-X40T
Membrane Element for Series FGH
Mi Item #03216541
MFR #ED801S-X40T
Price$326.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Element for Series FGH
Mi Item #03216541
MFR #ED801S-X40T

Mfr description
ED801S-X40T ELEMENT
  • Membrane element
  • Filtration accuracy of 0.2 or 0.4?m (99.9% efficiency)
  • Long filtration life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.09/each

Specifications

Dimensions

  • Filter Size
    801
  • Weight
    265 g

Details

  • Additional Details
    Manufactured in a clean room (Class M 5.5)
  • Country of Origin
    JP
  • Efficiency Rating
    0.999
  • Element Material
    Membrane element
  • Element Type
    Membrane element
  • Filter Rating
    0.4 μm
  • Filter Type
    Industrial Filter
  • Fluid Comp
    Liquids
  • For Use With
    FGH200, Series FGH
  • Micron Rating
    0.4 µm
  • Seal Material
    T (Fluororesin)
  • Series
    SF
  • Standards Met
    RoHS
  • Type
    Membrane Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)