Specifications
Dimensions
- Weight0.7661 lbs
Details
- Additional DetailsFor Hydraulic Systems
- Country of OriginJP
- Element MaterialFilter Element
- Element TypeCartridge
- Filter Rating2 µm
- Filter TypeIndustrial Filter
- SeriesE
- TypeHydraulic Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)