Motion
EJ901S-002T
Industrial Filter Element - 2 μm
Mi Item #03216550
MFR #EJ901S-002T
Price$653.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 2 μm
Mi Item #03216550
MFR #EJ901S-002T

Mfr description
EJ901S-002T ELEMENT
  • Filtration accuracy of 2, 4, 6 or 13?m
  • No outflow of fibers or elution of components from the filter media
  • Applicable for a wide range of liquids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.81/each

Specifications

Dimensions

  • Filter Size
    901
  • Weight
    1.71 lbs

Details

  • Additional Details
    No outflow deg F fibers or elution deg F components from the filter media
  • Body Material
    Stainless Steel 316
  • Country of Origin
    JP
  • Efficiency Rating
    0.3 µm
  • Element Material
    HEPO II
  • Element Type
    HEPO II
  • Filter Material
    HEPO II
  • Filter Rating
    2 μm
  • Filter Type
    Industrial Filter
  • Fluid Comp
    Liquids
  • For Use With
    FGH300, Series FGH
  • Material
    Stainless Steel 316
  • Media Material
    HEPO II
  • Media Type
    HEPO II
  • Micron Rating
    2 µm
  • Seal Material
    PTFE
  • Series
    E
  • Standards Met
    Class M 5.5, RoHS
  • Type
    Hepo Ii Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)