Overview
Mfr description
EM500-005N ELEMENT, FILTER
- High filtration accuracy
- Outstanding heat and chemical resistance
- Pleated type has 3 times the filtration area of a cylinder
Specifications
- Country of OriginJP
- Filter Rating5 μm
- Seal MaterialN (NBR)
- Element MaterialStainless Steel
- Filter Size500
- Filter TypeIndustrial Filter
- SeriesE
- Weight1.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data