Motion
EM500-020N
Industrial Filter Element - 0.2500 in, 20 μm
Mi Item #03216558
MFR #EM500-020N
Price$981.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 0.2500 in, 20 μm
Mi Item #03216558
MFR #EM500-020N

Mfr description
EM500-020N ELEMENT, FILTER
  • High filtration accuracy
  • Outstanding heat and chemical resistance
  • Pleated type has 3 times the filtration area of a cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$981.72/each

Specifications

Dimensions

  • Filter Size
    500
  • Port Size
    0.2500 in
  • Weight
    1.80 lbs

Details

  • Additional Details
    Outstanding heat and chemical resistance | Pleated type has 3 times the filtration area deg F a cylinder
  • Body Material
    Stainless Steel 316
  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Element Type
    Micromesh
  • Filter Material
    Stainless Steel 316
  • Filter Rating
    20 μm
  • Filter Type
    Industrial Filter
  • For Use With
    FGD Industrial Filter
  • Material
    Stainless Steel 316
  • Media Material
    Stainless Steel 316
  • Media Type
    Stainless Steel Mesh
  • Micron Rating
    20 µm
  • Seal Material
    N (NBR)
  • Series
    E
  • Standards Met
    RoHS
  • Type
    Micro-Mesh
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)