Motion
ES100-010V
Industrial Filter Element - 10 μm
Mi Item #03216560
MFR #ES100-010V
Price$516.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 10 μm
Mi Item #03216560
MFR #ES100-010V

Mfr description
ES100-010V FILTER ELEMENT SUS
  • Sintered metal elements: bronze, stainless steel 316
  • Outstanding mechanical strength, heat resistance and chemical resistance
  • High filtration accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.92/each

Specifications

Dimensions

  • Filter Size
    100
  • Weight
    1.41 lbs

Details

  • Additional Details
    stainless steel 316 | Outstanding mechanical strength | heat resistance and chemical resistance | High filtration accuracy
  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Element Type
    Sintered
  • Filter Material
    Sintered Metal
  • Filter Rating
    10 μm
  • Filter Type
    Industrial Filter
  • Micron Rating
    10 µm
  • Seal Material
    V (FKM)
  • Series
    E
  • Standards Met
    RoHS
  • Type
    Sintered Metal Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)