Motion
ES200-010V
Industrial Filter Element - ES200, 200, 10 µm, Stainless Steel
MI ITEM #03216561
MFR #ES200-010V
List Price$978.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - ES200, 200, 10 µm, Stainless Steel
MI ITEM #03216561
MFR #ES200-010V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$978.57/each for your price

Overview

Mfr description
ES200-010V ELEMENT
  • Sintered metal elements: bronze, stainless steel 316
  • Outstanding mechanical strength, heat resistance and chemical resistance
  • High filtration accuracy

Specifications

  • Country of Origin
    JP
  • Filter Rating
    10 µm
  • Seal Material
    V (FKM)
  • Element Material
    Stainless Steel
  • Filter Size
    200
  • Filter Type
    Industrial Filter
  • Series
    E
  • Weight
    2.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text