Motion
FGDCA-03-T010-B

SMC CORP OF AMERICA
FGDCA-03-T010-B

INDUSTRIAL FILTER
MI ITEM #03216563
MFR #FGDCA-03-T010-B
List Price$194.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGDCA-03-T010-B

INDUSTRIAL FILTER
MI ITEM #03216563
MFR #FGDCA-03-T010-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$194.16/each for your price

Overview

Mfr description
FGDCA-03-T010-B FILTER, HYDRAULIC
  • Industrial filter
  • Suitable for low flow rate, low pressure filtration
  • Can be used with a wide range of fluids
  • Antistatic specifications, FGDE, FGDF

Specifications

  • Port Size
    3/8 BSPT
  • Country of Origin
    JP
  • Filter Rating
    10 µm
  • Element Length
    250 mm
  • Element Type
    Fiber (Honeycomb), Polypropylene Material
  • Seal Material
    Nylon
  • Maximum Operating Pressure
    101.5 psi
  • Material
    Aluminum
  • Included Options
    Bracket
  • Thread Standard
    Rc
  • Series
    FG
  • Weight
    1.805 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text