Motion
FGH200-03-J002T

SMC CORP OF AMERICA
FGH200-03-J002T

HIGH PRECISION FILTER
MI ITEM #03216565
MFR #FGH200-03-J002T
List Price$798.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FGH200-03-J002T

HIGH PRECISION FILTER
MI ITEM #03216565
MFR #FGH200-03-J002T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$798.46/each for your price

Overview

Mfr description
FGH200-03-J002T FILTER, HYDRAULIC
  • High precision filter for liquids
  • PTFE element seal
  • 99% or more filtration efficiency

Specifications

  • Port Size
    3/8 BSPT
  • Country of Origin
    JP
  • Filter Rating
    2 µm
  • Element Length
    246 mm
  • Element Type
    HEPO 11
  • Seal Material
    PTFE
  • Maximum Operating Pressure
    145 psi
  • Material
    Stainless Steel
  • Thread Standard
    Rc
  • Capacity
    1.8 L
  • Body Size
    200
  • Series
    FG
  • Weight
    3.4985 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text