Specifications
Dimensions
- Overall Height27.480 in
- Overall Length30.510 in
- Overall Width13.390 in
- Port Size1 BSPT
- Weight54 kg
Details
- Country of OriginCN
- Manufacturer Catalog
- Max Operating Temperature104 °F
- Maximum Air Flow151.85 scfm
- Maximum Operating Pressure145 psi
- Min Operating Temperature36 °F
- Refrigerant TypeR 407.c
- Standard Dew Point50 °F
- Supply Current3.3/3.5 A
- Supply Frequency50/60 Hz
- Supply Phase3
- Supply Voltage200/220 V ac
Overview
Mfr description
IDF22E-30-L REFRIGERATED AIR DRYER
- 50/60 Hz operation
- Max. inlet air temperature: 122°F (50°C)
- Max. flow at rated conditions: 241 scfm 12.4 m³/min (ANR) @37°F (3°C) PDP
- Connections: NPT are standard, R/Rc adapters are available