Motion
IL100-02B
BOOSTER RELAY
MI ITEM #03216580
MFR #IL100-02B
List Price$193.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOOSTER RELAY
MI ITEM #03216580
MFR #IL100-02B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.13/each for your price

Overview

Mfr description
IL100-02B
  • Booster relay series, metric
  • Bracket available
  • Flow rate: 600N L/min(at 5kgf/cm² of supply pressure)

Specifications

  • Body Size
    100
  • Thread Standard
    Rc
  • Included Options
    Bracket
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Maximum Air Flow
    211.89 scfm
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    600 g
  • Product Type
    Booster Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text