Motion
ISG211-030
GENERAL PURPOSE PRESSURE SWITCH
MI ITEM #03216596
MFR #ISG211-030
List Price$273.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL PURPOSE PRESSURE SWITCH
MI ITEM #03216596
MFR #ISG211-030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$273.88/each for your price

Overview

Mfr description
ISG211-030 GENERAL PURPOSE PRESSURE
  • Mechanical pressure switch suitable for various gases and liquids
  • 3 pressure ranges: 0.02-0.3, 0.05-0.7, 0.1-1.0 MPa
  • CE-compliant rated voltage: 110 VDC/220 VAC or less
  • Switch output is applied AC/DC circuit voltage for standard industrial loads
  • Repeatability: ±0.006 to ±0.02 MPa (see pressure ranges) or ±2 kPa (vacuum option)
  • Hysteresis adjustable by pressure range

Specifications

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Operating Pressure Range
    +0.02 to +0.3 MPa
  • Operating Temperature Range
    +5 to +80 °C
  • Standards Met
    CE, CSA/UL, EN ISO, ISO 14001, ISO 4414, ISO 9001, JIS B 8370
  • Hysteresis
    0.01 to 0.2 MPa
  • Overall Height
    71 mm
  • Mounting Type
    Bracket
  • Fluid Comp
    Non-Corrosive Fluid
  • Overall Length
    157.5 mm
  • Port 1 Size/Type
    3/8 BSPT
  • Series
    IS
  • Weight
    1.3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text