Motion
MCN2-20X55-M
MCN2-20X55-M
Mi Item #03216634
MFR #MCN2-20X55-M
Price$92.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCN2-20X55-M
Mi Item #03216634
MFR #MCN2-20X55-M

Mfr description
MCN2-20X55-M CYL, MINIATURE NON-LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.05/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    M
  • Magnet
    With Magnet
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    MCN
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)