Motion
MCN2-25X25-CA-K

SMC CORP OF AMERICA
MCN2-25X25-CA-K

MCN2-25X25-CA-K
MI ITEM #03216644
MFR #MCN2-25X25-CA-K
Price$101.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MCN2-25X25-CA-K

MCN2-25X25-CA-K
MI ITEM #03216644
MFR #MCN2-25X25-CA-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.14/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rear Clevis
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    K
  • Magnet
    With Magnet
  • Mounting Type
    Rear Clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    MCN
  • Suffix For Stroke
    -K
  • Type
    Round Body

Overview

Mfr description
MCN2-25X25-CA-K CYL, MINIATURE NON-LUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought