Motion
MCN2-32X155-FA-N

SMC CORP OF AMERICA
MCN2-32X155-FA-N

MCN2-32X155-FA-N
Mi Item #03216655
MFR #MCN2-32X155-FA-N
Price$131.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MCN2-32X155-FA-N

MCN2-32X155-FA-N
Mi Item #03216655
MFR #MCN2-32X155-FA-N

Mfr description
MCN2-32X155-FA-N CYL, MINIATURE NON-LUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.56/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Cylinder Style
    Round Body
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    MCN
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)