Motion
MCN2-40X460-CA-X351

SMC CORP OF AMERICA
MCN2-40X460-CA-X351

MCN2-40X460-CA-X351
Mi Item #03216673
MFR #MCN2-40X460-CA-X351
Price$270.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MCN2-40X460-CA-X351

MCN2-40X460-CA-X351
Mi Item #03216673
MFR #MCN2-40X460-CA-X351

Mfr description
MCN2-40X460-CA-X351 CYL, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Axial Foot Mount
  • Cylinder Style
    Round Body
  • Mounting Type
    Axial Foot Mount
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    MCN
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)