Specifications
Dimensions
- Bore Diameter32 mm
- Cylinder Size32 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeRound Body Cylinder
- For Use WithMcn Round Body Cylinder
- Hardware TypeClevis
- Mounting TypeClevis
- Replacement Part TypeRod Clevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)