Motion
MDSUB7-180S
Rotary Table - 180 ° Angle of Rotation, 7 Body Size
Mi Item #03216687
MFR #MDSUB7-180S
Price$287.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Table - 180 ° Angle of Rotation, 7 Body Size
Mi Item #03216687
MFR #MDSUB7-180S

Mfr description
MDSUB7-180S ROTARY TABLE, BASICTYPE
  • Rotary table/vane style
  • Size 1, 3, 7, 20
  • Single vane & double vane
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.30/each

Specifications

Dimensions

  • Body Size
    7

Details

  • Angle of Rotation
    180 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)