Motion
MGCMB20-39+39-C73L-XC11

SMC CORP OF AMERICA
MGCMB20-39+39-C73L-XC11

MGCMB20-39+39-C73L-XC11
MI ITEM #03216693
MFR #MGCMB20-39+39-C73L-XC11
Price$699.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMB20-39+39-C73L-XC11

MGCMB20-39+39-C73L-XC11
MI ITEM #03216693
MFR #MGCMB20-39+39-C73L-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$699.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Basic
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC11
  • Guide Type
    Slide Bearing
  • Mounting Type
    Basic
  • Product Type
    Guided Air Cylinders
  • Series
    MGC
  • Type
    Guide Cylinder

Overview

Mfr description
MGCMB20-39+39-C73L-XC11 MGC, GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought