Motion
MHK2-20DF-X5
MHK2-20DF-X5 GRIPPER, MHK, WEDGE CAM
Mi Item #03216770
MFR #MHK2-20DF-X5
Price$437.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHK2-20DF-X5 GRIPPER, MHK, WEDGE CAM
Mi Item #03216770
MFR #MHK2-20DF-X5

Mfr description
MHK2-20DF-X5 GRIPPER, MHK, WEDGE CAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.77/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)