1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
MHQJ2-10DF-X4
MHQJ2-10DF-X4 GRIPPER, DBL ACT
MI ITEM #
03216786
MFR #
MHQJ2-10DF-X4
Price
$384.33
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Pneumatic Grippers
SMC CORP OF AMERICA MHQJ2-10DF-X4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
MHQJ2-10DF-X4
MHQJ2-10DF-X4 GRIPPER, DBL ACT
MI ITEM #
03216786
MFR #
MHQJ2-10DF-X4
Mfr description
MHQJ2-10DF-X4 GRIPPER, DBL ACT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$384
.33
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
10 mm
Open
Width
4 mm | 0.1570 in
Details
Action
Double Action
Finger Type
2 Finger
Gripper Type
Parallel
Holding Force Closed 72 Psi
11 N
Number of Fingers
2
Piston Action
Double-Acting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items